- Number of Grooves: 8
- 5V Belt Size
- QD Bushing Required
- 14.00 in OD
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Type | A1 |
| Material | Cast Iron |
| Outside Dia. | 14.00 in |
| Length Through Bore | 3.75 in |
| K (in) | 1.02 in |
| Belt Size | 5V |
| Bore Range [Min] | 1 in |
| Belt Match | 1, 8 |
| M | 2.44 in |
| Inch/Metric | Inch |
| Bushing Series | F |
| Bushing Type | QD |
| Bore Range [Max] | 4 in |
| No. of Grooves | 8 |
| Overall Length | 5.81 in |
| Weight | 78.7 LB |
| EAN or UPC | 782475154814 |

