- Number of Grooves: 8
- 8V Belt Size
- QD Bushing Required
- 21.20 in OD
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| K (in) | 2.2 in |
| Bore Range [Max] | 5.5 in |
| M | 3.94 in |
| Bushing Type | QD |
| Overall Length | 9.38 in |
| Inch/Metric | Inch |
| Type | A3 |
| Bushing Series | M |
| No. of Grooves | 8 |
| 8V Pitch Dia. | 21 in |
| Outside Dia. | 21.20 in |
| Length Through Bore | 6.75 in |
| Bore Range [Min] | 2 in |
| Belt Size | 8V |
| Belt Match | 1, 8 |
| Material | Cast Iron |
| Weight | 265.0 LB |
| EAN or UPC | 782475155422 |

