- Number of Grooves: 8
- 8V Belt Size
- QD Bushing Required
- 24.80 in OD
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Bushing Series | N |
| Belt Size | 8V |
| Bore Range [Max] | 6 in |
| Inch/Metric | Inch |
| Length Through Bore | 8.12 in |
| No. of Grooves | 8 |
| Type | A3 |
| Material | Cast Iron |
| Outside Dia. | 24.80 in |
| Bushing Type | QD |
| Belt Match | 1, 8 |
| K (in) | 0.2 in |
| M | 2.25 in |
| 8V Pitch Dia. | 24.6 in |
| Overall Length | 9.38 in |
| Bore Range [Min] | 2.4375 in |
| Weight | 332.5 LB |
| EAN or UPC | 782475163410 |

