- 8 Grooves
- 12.4" Outside Diameter
- C Belt Size
- F Bushing Required
- 1" to 4" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| M | 3.38 in |
| Belt Size | C |
| Bushing Series | F |
| Material | Cast Iron |
| No. of Grooves | 8 |
| Overall Length | 8.37 in |
| Length Through Bore | 3.75 in |
| K (in) | 1.95 in |
| Type | A1 |
| Belt Match | 1, 8 |
| C Pitch Dia. | 12 in |
| Bore Range [Min] | 1 in |
| Bore Range [Max] | 4 in |
| Outside Dia. | 12.40 in |
| Inch/Metric | Inch |
| Bushing Type | QD |
| Weight | 91.5 LB |
| EAN or UPC | 782475159734 |

