- 8 Grooves
- 8.4" Outside Diameter
- C Belt Size
- 3030 Bushing Required
- 15/16" to 3" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Inch/Metric | Inch |
| Belt Size | C |
| Bore Range [Min] | 0.9375 in |
| M | 3.37 in |
| C Pitch Dia. | 8 in |
| Belt Match | 1, 8 |
| No. of Grooves | 8 |
| Bushing Series | 3030 |
| Overall Length | 8.37 in |
| Bushing Type | Taperlock |
| E (Knuckle Width) | 2 in |
| Outside Dia. | 8.40 in |
| Length Through Bore | 3 in |
| Bore Range [Max] | 3 in |
| Type | A1 |
| Weight | 45.0 LB |
| EAN or UPC | 782475090761 |

