- 8 Grooves
- 14.1" Outside Diameter
- D Belt Size
- J Bushing Required
- 1 1/2" to 4 1/2" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Bore Range [Max] | 4.5 in |
| No. of Grooves | 8 |
| Overall Length | 11.81 in |
| Belt Match | 1, 8 |
| M | 3.56 in |
| Length Through Bore | 4.63 in |
| Type | A1 |
| Material | Cast Iron |
| K (in) | 1.96 in |
| Inch/Metric | Inch |
| Bore Range [Min] | 1.5 in |
| Belt Size | D |
| Bushing Series | J |
| Outside Dia. | 14.10 in |
| Bushing Type | QD |
| D Pitch Dia. | 13.5 in |
| Weight | 172.0 LB |
| EAN or UPC | 782475160808 |

