- Size 9S Coupling Flange
- Bored to 1 7/8"
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
compliances
- 0
| Material | Cast Iron |
| Coupling Size | 9S |
| Lock Type | Setscrew |
| Hub Dia. | 3 5/8 in |
| Bore Size | 1.875 in - 1 7/8 in |
| Bushing Series | N/A |
| RPM [Max] | 3,750 rpm |
| Outside Dia. | 6.35 in |
| Keyway Size | 1/2 x 1/4 |
| Length Through Bore | 2.40625 in |
| Hub Length | 3/4 in |
| Bore Type | Finished Bore |
| Bushing Type | N/A |
| Set Screw | Yes |
| Weight | 7.03 LB |
| EAN or UPC | 782475875580 |

