- 1 Groove
- 4 3/4" Outside Diameter
- 3L or A (4L) Belt Size
- H Bushing Required
- 3/8" to 1 1/2" Bore Range
features
- Durable cast iron
- Secure clamp fit to shaft
- Statically balanced
| Length Through Bore | 1.25 in |
| M | 0.56 in |
| Bore Range [Min] | 0.375 in |
| "T" Dim. | 0.88 in |
| Inch/Metric | Inch |
| Overall Length | 1.31 in |
| No. of Grooves | 1 |
| Belt Match | 1 |
| Bushing Type | Split Taper |
| Thread Test | 4.200 in |
| Type | 2 |
| Belt Size | A, 3L, 4L |
| Material | Cast Iron |
| Bore Range [Max] | 1.5 in |
| Bushing Series | H |
| Outside Dia. | 4.75 in |
| Weight | 2.05 LB |
| EAN or UPC | 782475106189 |

