- Size 38 Inline Helical C-Face Gearmotor
- 2 hp
- 140TC
- 5.55:1 Ratio
- 315 rpm Output
features
- Modular design
- Higher torque ratings
- Compact housing design
- Dimensionally interchangeable with major competitors
- Clamp collar offers compact C-face solution
- Constructed of class 30 gray iron with cast internal ribbing for added strength
- Class F insulation
- IP 55 enclosure protection
- Terminal posts for ease of wiring
compliances
- 0
| Nominal Ratio | 6 |
| Service Factor | 2.5 |
| Output Torque | 400 lb/in |
| Actual Ratio | 5.55 |
| Frame | 140TC |
| Output RPM | 315 rpm |
| Unit Size | 38 |
| Weight | 104.0 LB |
| EAN or UPC | 782476357696 |
-
NEMA Premium


