- Size 38 Inline Helical C-Face Gearmotor
- 2 hp
- 140TC
- 7.52:1 Ratio
- 234 rpm Output
compliances
- 0
| Actual Ratio | 7.52 |
| Output Torque | 542 lb/in |
| Frame | 140TC |
| Nominal Ratio | 8 |
| Output RPM | 234 rpm |
| Service Factor | 2.5 |
| Unit Size | 38 |
| Weight | 102.0 LB |
| EAN or UPC | 782476357733 |
-
NEMA Premium


