- Size 38 Inline Helical C-Face Gearmotor
- 2 hp
- 140TC
- 9.7:1 Ratio
- 180 rpm Output
compliances
- 0
| Nominal Ratio | 10 |
| Output Torque | 699 lb/in |
| Frame | 140TC |
| Actual Ratio | 9.7 |
| Service Factor | 2.43 |
| Output RPM | 180 rpm |
| Unit Size | 38 |
| Weight | 102.0 LB |
| EAN or UPC | 782476357757 |
-
NEMA Premium


