- Size 38 Inline Helical C-Face Gearmotor
- 2 hp
- 140TC
- 14.18:1 Ratio
- 123 rpm Output
compliances
- 0
| Output Torque | 1021 lb/in |
| Actual Ratio | 14.18 |
| Frame | 140TC |
| Output RPM | 123 rpm |
| Service Factor | 1.89 |
| Nominal Ratio | 14 |
| Unit Size | 38 |
| Weight | 102.0 LB |
| EAN or UPC | 782476357801 |
-
NEMA Premium


