- Size 38 Inline Helical C-Face Gearmotor
- 2 hp
- 140TC
- 19.64:1 Ratio
- 89 rpm Output
compliances
- 0
| Actual Ratio | 19.64 |
| Service Factor | 1.38 |
| Output RPM | 89 rpm |
| Frame | 140TC |
| Unit Size | 38 |
| Nominal Ratio | 20 |
| Output Torque | 1415 lb/in |
| Weight | 102.0 LB |
| EAN or UPC | 782476357825 |
-
NEMA Premium


