- Size 38 Inline Helical C-Face Gearmotor
- 3 hp
- 180TC
- 7.5:1 Ratio
- 233 rpm Output
compliances
- 0
| Service Factor | 1.86 |
| Frame | 180TC |
| Nominal Ratio | 8 |
| Output Torque | 810 lb/in |
| Actual Ratio | 7.5 |
| Output RPM | 233 rpm |
| Unit Size | 38 |
| Weight | 126.0 LB |
| EAN or UPC | 782476357320 |
-
NEMA Premium


