- Size 38 Inline Helical C-Face Gearmotor
- 1 hp
- 56C
- 4.77:1 Ratio
- 367 rpm Output
compliances
- 0
| Frame | 56C |
| Unit Size | 38 |
| Service Factor | 2.02 |
| Actual Ratio | 4.77 |
| Nominal Ratio | 5 |
| Output Torque | 172 lb/in |
| Output RPM | 367 rpm |
| Weight | 94.0 LB |
| EAN or UPC | 782476354138 |
-
NEMA Premium


