- Size 38 Inline Helical C-Face Gearmotor
- 1 hp
- 56C
- 9.7:1 Ratio
- 180 rpm Output
features
- Modular design
- Higher torque ratings
- Compact housing design
- Dimensionally interchangeable with major competitors
- Clamp collar offers compact C-face solution
- Constructed of class 30 gray iron with cast internal ribbing for added strength
- Class F insulation
- IP 55 enclosure protection
- Terminal posts for ease of wiring
compliances
- 0
| Output RPM | 180 rpm |
| Nominal Ratio | 10 |
| Output Torque | 349 lb/in |
| Frame | 56C |
| Unit Size | 38 |
| Actual Ratio | 9.7 |
| Service Factor | 2.02 |
| Weight | 94.0 LB |
| EAN or UPC | 782476354718 |
-
NEMA Premium


