- Size 38 Inline Helical C-Face Gearmotor
- 1 hp
- 56C
- 14.18:1 Ratio
- 123 rpm Output
compliances
- 0
| Frame | 56C |
| Nominal Ratio | 14 |
| Output RPM | 123 rpm |
| Output Torque | 511 lb/in |
| Unit Size | 38 |
| Service Factor | 2.02 |
| Actual Ratio | 14.18 |
| Weight | 94.0 LB |
| EAN or UPC | 782476354732 |
-
NEMA Premium


