- Size 38 Inline Helical C-Face Gearmotor
- 1 hp
- 56C
- 19.64:1 Ratio
- 89 rpm Output
compliances
- 0
| Actual Ratio | 19.64 |
| Output RPM | 89 rpm |
| Unit Size | 38 |
| Output Torque | 707 lb/in |
| Service Factor | 1.67 |
| Nominal Ratio | 20 |
| Frame | 56C |
| Weight | 94.0 LB |
| EAN or UPC | 782476354756 |
-
NEMA Premium


