- Size 38 Inline Helical C-Face Gearmotor
- 1 hp
- 56C
- 24.5:1 Ratio
- 71 rpm Output
compliances
- 0
| Output RPM | 71 rpm |
| Service Factor | 1.41 |
| Nominal Ratio | 25 |
| Unit Size | 38 |
| Actual Ratio | 24.5 |
| Frame | 56C |
| Weight | 94.0 LB |
| EAN or UPC | 782476354770 |
-
NEMA Premium


