- Size 48 Inline Helical C-Face Gearmotor
- 2 hp
- 140TC
- 31.77:1 Ratio
- 55 rpm Output
compliances
- 0
| Nominal Ratio | 32 |
| Output RPM | 55 rpm |
| Unit Size | 48 |
| Frame | 140TC |
| Service Factor | 1.74 |
| Actual Ratio | 31.77 |
| Weight | 114.0 LB |
| EAN or UPC | 782476358075 |
-
NEMA Premium


