- Size 48 Inline Helical C-Face Gearmotor
- 5 hp
- 180TC
- 4.28:1 Ratio
- 409 rpm Output
compliances
- 0
| Output Torque | 771 lb/in |
| Frame | 180TC |
| Service Factor | 2.07 |
| Actual Ratio | 4.28 |
| Output RPM | 409 rpm |
| Nominal Ratio | 4 |
| Unit Size | 48 |
| Weight | 164.0 LB |
| EAN or UPC | 782476357030 |
-
NEMA Premium


