- Size 48 Inline Helical C-Face Gearmotor
- 5 hp
- 180TC
- 6.06:1 Ratio
- 289 rpm Output
compliances
- 0
| Output RPM | 289 rpm |
| Nominal Ratio | 6 |
| Output Torque | 1091 lb/in |
| Actual Ratio | 6.06 |
| Frame | 180TC |
| Unit Size | 48 |
| Service Factor | 2.07 |
| Weight | 164.0 LB |
| EAN or UPC | 782476357054 |
-
NEMA Premium


