- Size 48 Inline Helical C-Face Gearmotor
- 3 hp
- 180TC
- 10.93:1 Ratio
- 160 rpm Output
compliances
- 0
| Output RPM | 160 rpm |
| Service Factor | 2.72 |
| Nominal Ratio | 11 |
| Output Torque | 1181 lb/in |
| Actual Ratio | 10.93 |
| Unit Size | 48 |
| Frame | 180TC |
| Weight | 141.0 LB |
| EAN or UPC | 782476357412 |
-
NEMA Premium


