- Size 48 Inline Helical C-Face Gearmotor
- 3 hp
- 180TC
- 14.68:1 Ratio
- 119 rpm Output
compliances
- 0
| Service Factor | 2.23 |
| Actual Ratio | 14.68 |
| Nominal Ratio | 15 |
| Unit Size | 48 |
| Frame | 180TC |
| Output RPM | 119 rpm |
| Output Torque | 1586 lb/in |
| Weight | 141.0 LB |
| EAN or UPC | 782476357436 |
-
NEMA Premium


