- Size 48 Inline Helical C-Face Gearmotor
- 3 hp
- 180TC
- 20.95:1 Ratio
- 84 rpm Output
features
- Modular design
- Higher torque ratings
- Compact housing design
- Dimensionally interchangeable with major competitors
- Clamp collar offers compact C-face solution
- Constructed of class 30 gray iron with cast internal ribbing for added strength
- Class F insulation
- IP 55 enclosure protection
- Terminal posts for ease of wiring
compliances
- 0
| Output Torque | 2263 lb/in |
| Actual Ratio | 20.95 |
| Output RPM | 84 rpm |
| Unit Size | 48 |
| Frame | 180TC |
| Nominal Ratio | 21 |
| Service Factor | 1.75 |
| Weight | 141.0 LB |
| EAN or UPC | 782476357467 |
-
NEMA Premium


