- Size 48 Inline Helical C-Face Gearmotor
- 1 hp
- 56C
- 31.77:1 Ratio
- 55 rpm Output
compliances
- 0
| Frame | 56C |
| Actual Ratio | 31.77 |
| Unit Size | 48 |
| Output RPM | 55 rpm |
| Output Torque | 1144 lb/in |
| Nominal Ratio | 32 |
| Service Factor | 1.4 |
| Weight | 104.0 LB |
| EAN or UPC | 782476355098 |
-
NEMA Premium


