- Size 48 Inline Helical C-Face Gearmotor
- 1 hp
- 56C
- 45.91:1 Ratio
- 38 rpm Output
compliances
- 0
| Actual Ratio | 45.91 |
| Unit Size | 48 |
| Service Factor | 2.02 |
| Output Torque | 1653 lb/in |
| Output RPM | 38 rpm |
| Frame | 56C |
| Nominal Ratio | 46 |
| Weight | 104.0 LB |
| EAN or UPC | 782476355128 |
-
NEMA Premium


