- Size 68 Inline Helical C-Face Gearmotor
- 2 hp
- 140TC
- 25.55:1 Ratio
- 68 rpm Output
compliances
- 0
| Actual Ratio | 25.55 |
| Output Torque | 1840 lb/in |
| Frame | 140TC |
| Nominal Ratio | 26 |
| Unit Size | 68 |
| Output RPM | 68 rpm |
| Service Factor | 2.18 |
| Weight | 169.0 LB |
| EAN or UPC | 782476357863 |
-
NEMA Premium


