- Size 68 Inline Helical C-Face Gearmotor
- 2 hp
- 140TC
- 42.06:1 Ratio
- 42 rpm Output
compliances
- 0
| Frame | 140TC |
| Output RPM | 42 rpm |
| Service Factor | 1.65 |
| Actual Ratio | 42.06 |
| Nominal Ratio | 42 |
| Unit Size | 68 |
| Output Torque | 3029 lb/in |
| Weight | 169.0 LB |
| EAN or UPC | 782476357900 |
-
NEMA Premium


