- Size 68 Inline Helical C-Face Gearmotor
- 5 hp
- 180TC
- 20.2:1 Ratio
- 87 rpm Output
compliances
- 0
| Output RPM | 87 rpm |
| Frame | 180TC |
| Unit Size | 68 |
| Nominal Ratio | 20 |
| Service Factor | 1.79 |
| Actual Ratio | 20.2 |
| Output Torque | 3637 lb/in |
| Weight | 214.0 LB |
| EAN or UPC | 782476357191 |
-
NEMA Premium


