- Size 68 Inline Helical C-Face Gearmotor
- 3 hp
- 180TC
- 25.55:1 Ratio
- 68 rpm Output
features
- Modular design
- Higher torque ratings
- Compact housing design
- Dimensionally interchangeable with major competitors
- Clamp collar offers compact C-face solution
- Constructed of class 30 gray iron with cast internal ribbing for added strength
- Class F insulation
- IP 55 enclosure protection
- Terminal posts for ease of wiring
compliances
- 0
| Nominal Ratio | 26 |
| Unit Size | 68 |
| Actual Ratio | 25.55 |
| Output RPM | 68 rpm |
| Service Factor | 2.57 |
| Output Torque | 2760 lb/in |
| Frame | 180TC |
| Weight | 191.0 LB |
| EAN or UPC | 782476357566 |
-
NEMA Premium


