- Size 68 Inline Helical C-Face Gearmotor
- 5 hp
- 180TC
- 25.55:1 Ratio
- 68 rpm Output
compliances
- 0
| Actual Ratio | 25.55 |
| Nominal Ratio | 26 |
| Unit Size | 68 |
| Frame | 180TC |
| Service Factor | 1.54 |
| Output RPM | 68 rpm |
| Weight | 214.0 LB |
| EAN or UPC | 782476357207 |
-
NEMA Premium


