- Size 68 Inline Helical C-Face Gearmotor
- 5 hp
- 180TC
- 30.6:1 Ratio
- 57 rpm Output
compliances
- 0
| Nominal Ratio | 31 |
| Unit Size | 68 |
| Output RPM | 57 rpm |
| Output Torque | 5510 lb/in |
| Service Factor | 1.29 |
| Frame | 180TC |
| Actual Ratio | 30.6 |
| Weight | 214.0 LB |
| EAN or UPC | 782476357221 |
-
NEMA Premium


