- Size 68 Inline Helical C-Face Gearmotor
- 3 hp
- 180TC
- 42.06:1 Ratio
- 42 rpm Output
compliances
- 0
| Service Factor | 1.56 |
| Nominal Ratio | 42 |
| Output RPM | 42 rpm |
| Actual Ratio | 42.06 |
| Unit Size | 68 |
| Frame | 180TC |
| Weight | 191.0 LB |
| EAN or UPC | 782476357610 |
-
NEMA Premium


