- Size 88 Inline Helical C-Face Gearmotor
- 5 hp
- 180TC
- 41.19:1 Ratio
- 42 rpm Output
features
- Dimensionally interchangeable with major competitors
- Clamp collar offers compact C-face solution
- Constructed of class 30 gray iron with cast internal ribbing for added strength
- Modular design
- Higher torque ratings
- Compact housing design
- Class F insulation
- IP 55 enclosure protection
- Terminal posts for ease of wiring
compliances
- 0
| Unit Size | 88 |
| Frame | 180TC |
| Nominal Ratio | 41 |
| Output Torque | 7417 lb/in |
| Actual Ratio | 41.19 |
| Output RPM | 42 rpm |
| Service Factor | 2 |
| Weight | 265.0 LB |
| EAN or UPC | 782476357283 |
-
NEMA Premium


