Skip to content Skip to navigation menu
DodgeMBL97

MBL97

Fixed Diameter Single Groove QD Sheave
Item #112345570
  • 1 Number of Grooves
  • QD Bushing Type
  • H Bushing Series
DodgeMBL97
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 Number of Grooves
  • QD Bushing Type
  • H Bushing Series
No. of Grooves 1
Type QD Sheave
Bushing Type QD
Weight 5.85 LB
EAN or UPC 775829029593
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison