Cast Iron Housing Ball Bearing 2 Bolts Pillow Block
Item #101883692
each
2" Shaft
2 7/16" Center Line to Base
2-Bolt Cast Iron Pillow Block
Contact Seals w/Flingers
Setscrew Locking
applications
Air handling
Unit handling
Food and beverage
Forest products
Paper
Automotive chemical
Packaging and processing
features
Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° setscrew spacing offers an optimum balance between locking force and inner ring stress
Grade 10 balls for quieter operation and less vibration
Bolt Hole Spacing Range [Max]
7 7/16 in
Inch/Metric
Inch Bore
End Type
Open End
Lubrication
Relubricatable
Length Through Bore
1.75 in
Pillow Block Type
Thru-Bolt
Bearing Design
Non-Expansion
Housing Material
Cast Iron
Housing Construction
1 Piece
Housing Height
4 29/32 in
Seal Type
Contact Seals w/Flingers
Shaft Dia.
2 in
Base Length
8 7/8 in
Mounted Unit Duty
Normal-Duty
Bearing Type
Ball Bearing
Series
P2BSCB
Base Width
2 5/16 in
Bolt Hole Spacing
6 11/32 in
Bolt Holes
2
Base Height
13/16 in
Bolt Hole Length
1 7/32 in
Misalignment Range
±2°
Locking Device
Setscrew Locking Collar
Weight
9.0 LB
EAN or UPC
782475740895
We're here for you
with Service Centers across the country - We have your back