- Shaft Mount Speed Reducers
- 24.97:1 Ratio
- 23.54" L x 30.95" W x 12.81" H
| Ratio | 24.97:1 |
| Drive Type | Motorized |
| Box Width | 12.81 in |
| Output Style | Taper Bushed |
| Input Shaft | 5.71 in |
| Box Height | 30.95 in |
| Box Length | 23.54 in |
| Weight | 658.0 LB |
| EAN or UPC | 782475631148 |

