- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 16 Tooth
- 1 in Belt Width
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| No. of Teeth | 16 |
| Belt Size | H |
| Pitch Diameter | 2.546 in |
| Bushing Series | 1108 |
| Finished Bore | N/A |
| Outside Dia. | 2.492 in |
| Hub Dia. | N/A |
| Bore Range [Max] | 1.125 in |
| Type | KF-1 |
| Belt Pitch | 1/2 in |
| Hub Projection | 0.06 in |
| Bore Type | Bushed Bore |
| Bushing Type | Taper-Lock |
| Bore Range [Min] | 0.5 in |
| Belt Width | 1 in |
| Length Through Bore | 0.88 in |
| Weight | 1.0 LB |
| EAN or UPC | 782475576319 |

