- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 26 Tooth
- 1 in Belt Width
features
- Constant speed
- Minimum backlash
- Nonslip
- No lubrication required
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Hub Projection | 0.06 in |
| Hub Dia. | N/A |
| Bushing Series | 2012 |
| Finished Bore | N/A |
| Belt Size | H |
| Bore Type | Bushed Bore |
| Length Through Bore | 1.25 in |
| Belt Width | 1 in |
| Bore Range [Max] | 2 in |
| Outside Dia. | 4.084 in |
| Belt Pitch | 1/2 in |
| No. of Teeth | 26 |
| Bore Range [Min] | 0.5 in |
| Bushing Type | Taper-Lock |
| Pitch Diameter | 4.138 in |
| Type | KF-1 |
| Weight | 3.6 LB |
| EAN or UPC | 782475088386 |

