- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 30 Tooth
- 1 1/2 in Belt Width
features
- Nonslip
- No lubrication required
- Constant speed
- Minimum backlash
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Belt Size | H |
| Hub Dia. | N/A |
| Bushing Type | Taper-Lock |
| Pitch Diameter | 4.775 in |
| Finished Bore | N/A |
| Length Through Bore | 1.25 in |
| Type | KF-1 |
| Bore Range [Min] | 0.5 in |
| Belt Width | 1 1/2 in |
| Bore Type | Bushed Bore |
| Hub Projection | 0.56 in |
| Belt Pitch | 1/2 in |
| No. of Teeth | 30 |
| Bore Range [Max] | 2 in |
| Outside Dia. | 4.721 in |
| Bushing Series | 2012 |
| Weight | 4.97 LB |
| EAN or UPC | 782475088546 |

