- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 48 Tooth
- 1 in Belt Width
features
- Nonslip
- No lubrication required
- Constant speed
- Minimum backlash
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Bore Range [Min] | 0.5 in |
| Type | CF-1 |
| Finished Bore | N/A |
| Outside Dia. | 7.585 in |
| Belt Size | H |
| Bushing Type | Taper-Lock |
| Pitch Diameter | 7.639 in |
| Bore Type | Bushed Bore |
| Hub Projection | 0.44 in |
| Length Through Bore | 1.75 in |
| Belt Width | 1 in |
| Belt Pitch | 1/2 in |
| Bore Range [Max] | 2.5 in |
| Bushing Series | 2517 |
| No. of Teeth | 48 |
| Hub Dia. | 4.44 in |
| Weight | 13.66 LB |
| EAN or UPC | 782475088430 |

