- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 48 Tooth
- 1 1/2 in Belt Width
features
- No lubrication required
- Minimum backlash
- Constant speed
- Nonslip
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| No. of Teeth | 48 |
| Belt Pitch | 1/2 in |
| Hub Dia. | N/A |
| Bore Type | Bushed Bore |
| Length Through Bore | 1.75 in |
| Outside Dia. | 7.585 in |
| Finished Bore | N/A |
| Belt Width | 1 1/2 in |
| Bushing Type | Taper-Lock |
| Pitch Diameter | 7.639 in |
| Type | A2F-TL |
| Bushing Series | 2517 |
| Belt Size | H |
| Bore Range [Max] | 2.5 in |
| Bore Range [Min] | 0.5 in |
| Weight | 11.75 LB |
| EAN or UPC | 782475088577 |

