- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 72 Tooth
- 1 in Belt Width
features
- Constant speed
- Nonslip
- No lubrication required
- Minimum backlash
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Outside Dia. | 11.405 in |
| Bushing Series | 3020 |
| Belt Pitch | 1/2 in |
| Hub Projection | 0.34 in |
| Pitch Diameter | 11.459 in |
| Type | C-1 |
| Length Through Bore | 2 in |
| Hub Dia. | 6 1/4 in |
| Belt Size | H |
| Bushing Type | Taper-Lock |
| Bore Range [Max] | 3 in |
| Finished Bore | N/A |
| Bore Type | Bushed Bore |
| Belt Width | 1 in |
| Bore Range [Min] | 0.875 in |
| No. of Teeth | 72 |
| Weight | 24.52 LB |
| EAN or UPC | 782475576647 |

