- The E Family Roller Bearings
- Top Angle
- 1 15/16" Bore Diameter
- TP10 Frame Size
- 3,050 RPM
description
- High capacity, tapered roller bearing allows easy upgrade from ball bearing at moderate cost.
applications
- Aggregate
- Conveyance
- Load out
- Cement
features
- Case-hardened rollers and races
- Interchangeable mounting dimensions with ball bearings
- Single rubber lip contacting seals
- Provides added protection against contamination
- Factory lubed, sealed and adjusted
- Springlok™ 65° setscrew mounting
- Easy installation and maintenance
| Type | Tapered Roller Bearing |
| Housing Material | Cast Iron |
| Shaft Dia. | 1.9375 in |
| Take-Up Types | Top Angle |
| Overall Width | 3 1/2 in |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Triple Lip Seals |
| Take-Up Frame No. | TP10 |
| Weight | 13.55 LB |
| EAN or UPC | 782475696727 |

