- 3 1/2" Shaft
- Tapered Roller Bearing Type
- Double Setscrew Locking
- Contact Seals
- Cast Iron Housing
description
- High capacity, tapered roller bearing allows easy upgrade from ball bearing at moderate cost.
applications
- Aggregate
- Conveyance
- Load out
- Cement
features
- Case-hardened rollers and races
- Interchangeable mounting dimensions with ball bearings
- Single rubber lip contacting seals
- Provides added protection against contamination
- Factory lubed, sealed and adjusted
- Springlok™ 65° setscrew mounting
- Easy installation and maintenance
| Length Through Bore | 5 in |
| Take-Up Frame No. | TP50 |
| Housing Material | Cast Iron |
| Type | Tapered Roller Bearing |
| Locking Device | Double Setscrew Locking Collars |
| Shaft Dia. | 3.5 in |
| Seal Type | Contact Seals |
| Weight | 43.0 LB |
| EAN or UPC | 782475699490 |

