- 215 Series Take-Up Ball Bearing Unit
- Cast Iron
- Top Angle
- 2 15/16" Bore Diameter
- TP40 Frame Size
| Housing Material | Cast Iron |
| Locking Device | Setscrew |
| Overall Width | 8 5/16 in |
| Shaft Dia. | 2.9375 in |
| Take-Up Types | Top Angle |
| Weight | 19.46 LB |
| EAN or UPC | 782475013531 |

