- 2 3/16" Shaft
- Ball Bearing Type
- Setscrew Locking
- Contact Seals
- Cast Iron Housing
applications
- Belt and chain conveyors
| Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Take-Up Frame No. | TP30 |
| Length Through Bore | 1.984 in |
| Seal Type | Contact Seals |
| Shaft Dia. | 2.1875 in |
| Housing Material | Cast Iron |
| Weight | 14.96 LB |
| EAN or UPC | 782475122998 |

