- 2 7/16" Shaft
- Ball Bearing Type
- Setscrew Locking
- Contact Seals
- Cast Iron Housing
applications
- Belt and chain conveyors
| Shaft Dia. | 2.4375 in |
| Locking Device | Setscrew Locking Collar |
| Type | Ball Bearing |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Length Through Bore | 2.094 in |
| Take-Up Frame No. | TP40 |
| Weight | 18.83 LB |
| EAN or UPC | 782475123001 |

