- 1 15/16" Shaft
- Sleeve Bearing Type
- No Locking Device
- Unsealed
- Cast Iron Housing
applications
- Belt and chain conveyors
| Take-Up Frame No. | TP10 |
| Seal Type | Unsealed |
| Housing Material | Cast Iron |
| Locking Device | No Locking Device |
| Type | Sleeve Bearing |
| Shaft Dia. | 1.9375 in |
| Length Through Bore | 4 in |
| Weight | 12.58 LB |
| EAN or UPC | 782475013241 |

